Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Brake Kit, Trailing End, 8 in, Steel

  • Mfr # P-WK25 080X200

  • Zoro # G8630973


product price: $23.29
/ea

Key Features

Material
Steel
Caster Brake Type
Face Contact Brake
Swivel Lock Type
Lock Not Included
For Use With
8" x 2" Swivel Casters
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-WK25 080X200
Zoro #
G8630973
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
For Wheel Dia.
8 in
For Wheel Width
2 in

Details

Item
Brake Kit
Material
Steel
Caster Brake Type
Face Contact Brake
Swivel Lock Type
Lock Not Included
For Use With
8" x 2" Swivel Casters
Brake Location
Face
Frame Finish
Zinc Plated
Includes
Axle, Brake Components, Locknut
Standards
ICWM
Caster Frame Material
Steel
System of Measurement
Inch
ESD Conductive
No
Extended Lead
No
Caster Break Type
Trailing End
Caster Product Group
Brake Kit
Series
Tread Lock Brake Kit

Description

Caster Brake Kit, Face Contact Brake, Face, Lock Not Included, Steel, 8 in, For Wheel Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.