Zoro Homepage

Caster Pad, Quick Release

  • Mfr # 4DU20

  • Zoro # G3222922


product price: $10.79
/ea

Key Features

For Use With
Any Caster with 4" x 4-1/2" Top Plate
Mounting Type
Quick release
Bracket Mounting Type
Weld-On
For Mounting Plate Size
4 in x 4-1/2 in
Compatible Mounting Plate Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4DU20
Zoro #
G3222922
UPC #
190735900079
Country of Origin
China

Dimensions

For Mounting Plate Size
4 in x 4-1/2 in
Compatible Mounting Plate Length
4 1/2 in
Compatible Mounting Plate Width
4 in

Details

For Use With
Any Caster with 4" x 4-1/2" Top Plate
Item
Quick-Mount Bracket
Mounting Type
Quick release
Bracket Mounting Type
Weld-On

Description

Quick-Mount Bracket, Weld-On Bracket Mounting Type, For Mounting Plate Size 4 in x 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.