Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Caster Wheel, 5 in. Wheel Dia, 300 lbs. Load Rating

  • Mfr # 416P23

  • Zoro # G5576501


product price: $5.69
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Length
1 1/2 in
Fits Axle Dia.
3/8"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416P23
Zoro #
G5576501
UPC #
-
Country of Origin
China

Dimensions

Hub Length
1 1/2 in
Fits Axle Dia.
3/8"
Wheel Dia.
5 in
Wheel Width
1 1/4 in
Bore Dia.
3/8"
For Axle Size
3/8 in

Details

Item
Caster Wheel
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Rubber
Load Rating
300 lb
Non-Marking
No
System of Measurement
Inch
Caster Temp. Range Available
Yes
Wheel Color
Black
Core Color
Black
Durometer
80 Shore D
Caster Core Material
Rubber
Resistant To
Water, Oil, Chemicals
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Caster Temp. Range
-40 Degrees to 158 Degrees F
Caster Wheel Bearings
Plain
Replacement For
26Y365
Standards
ICWM
Operating Temperature Range
-40 Degrees to 158 Degrees F
Load Rating Range
300 to 999 lb
Tread Shape
Standard
includes Spanner Bushing
No
Wheel/Tread Material
Rubber
Wheel Core Material
Rubber
Wheel/Tread Hardness
75 Shore D
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel/Tread Hardness Rating
Hard
Includes Spanner Bushing
Not Included
Operating Temperature - Minimum
-40 Degrees F
For Surface Type
Wood
Wheel Core Type
Solid
Operating Temperature - Maximum
158 Degrees F
Wheel Hardness Rating
75 Shore D

Description

Caster Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Hard, 75 Shore D, Plain, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, No Non-Marking, 1 1/2 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.