Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 350 lb., 5/16" Bore Dia., Core Color: Gray

  • Mfr # 400K34

  • Zoro # G5589969


product price: $7.65
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Fits Axle Dia.
5/16"
Caster Load Rating Range
Light-Medium Duty
Load Rating
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400K34
Zoro #
G5589969
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Fits Axle Dia.
5/16"
Hub Length
1 5/8 in
Bore Dia.
5/16"
For Axle Size
5/16 in

Details

Caster Load Rating Range
Light-Medium Duty
Load Rating
350 lb
Caster Core Material
Polypropylene
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Blue
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Core Color
Gray
Non-Marking
No
Includes
Thread Guard
Item
Caster Wheel
Durometer
95 Shore A
Replacement For
1VJN3
Caster Wheel Bearings
Ball
Caster Temp. Range
-40 Degrees to 180 Degrees F
Resistant To
Chemicals, Most Acids, Oil, Water
Caster Temp. Range Available
Yes
System of Measurement
Inch
Standards
ICWM
Tread Shape
Standard
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel/Tread Material
Polyurethane
includes Spanner Bushing
No
Load Rating Range
300 to 999 lb
Wheel Core Material
Plastic
Wheel/Tread Color
Blue
Wheel/Tread Hardness
98 Shore A
Wheel/Tread Hardness Rating
Firm
Wheel Bearing Type
Precision Ball
Includes Spanner Bushing
Not Included
Operating Temperature - Minimum
-15 Degrees F
Wheel Hardness Rating
98 Shore A
Wheel Bearing Material
Steel
ESD Conductive
Not ESD Conductive
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Concrete, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Maximum
160 Degrees F

Description

Caster Wheel, 350 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Precision Ball, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, No Non-Marking, 1 5/8 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.