Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 450 lb., 6" Wheel Dia.

  • Mfr # 426A67

  • Zoro # G6306592


product price: $12.65
/ea

Key Features

Wheel Dia.
6 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Caster Load Rating Range
Light-Medium Duty
Load Rating
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426A67
Zoro #
G6306592
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Hub Length
2 7/16 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Caster Load Rating Range
Light-Medium Duty
Load Rating
450 lb
Caster Core Material
Polyolefin
Caster Wheel/Tread Material
Thermoplastic Rubber
Wheel Color
Gray
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
No
Item
Caster Wheel
Durometer
85 Shore A
Caster Wheel Bearings
Roller
Caster Temp. Range
-15 Degrees to 160 Degrees F
Resistant To
Water, Oil, Chemicals, Acids
Replacement For
1ULR6
System of Measurement
Inch
Caster Temp. Range Available
No
Standards
ICWM
includes Spanner Bushing
No
Operating Temperature Range
-15 Degrees to 160 Degrees F
Wheel Core Material
Plastic
Tread Shape
Standard
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Rubber
Wheel/Tread Hardness
85 Shore A
Wheel/Tread Color
Gray
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Roller
Includes Spanner Bushing
Included
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F
For Surface Type
Asphalt, Ceramic, Concrete, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Wheel Bearing Material
Steel
ESD Conductive
Not ESD Conductive
Wheel Hardness Rating
85 Shore A

Description

Caster Wheel, 450 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Plastic Wheel Core Material, No Non-Marking, 2 7/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.