Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 5"dia, 1,000 lb, Black

  • Mfr # P-PH-050X020/050D

  • Zoro # G2156543


product price: $6.15
/ea

Key Features

Wheel Width
2 in
Replacement For
33H880, 33H883
Includes Spanner Bushing
Not Included
Core Color
Black
NSF Listed
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-PH-050X020/050D
Zoro #
G2156543
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2 in
Wheel Dia.
5 in
Hub Length
2 7/16 in
For Axle Size
1/2 in
Bore Dia.
1/2"

Details

Item
Caster Wheel
Replacement For
33H880, 33H883
Includes Spanner Bushing
Not Included
Core Color
Black
NSF Listed
No
For Surface Type
Concrete
Wheel/Tread Hardness Rating
Hard
Load Rating Range
1,000 to 2,999 lb
Tread Shape
Standard
Wheel Bearing Material
Delrin
Application
Dollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
Series
Pegasus
Wheel/Tread Color
Black
Operating Temperature Range
-65 Degrees to 250 Degrees F
Wheel Bearing Type
Delrin
Non-Marking
Yes
Wheel Core Material
Phenolic
ESD Conductive
Not ESD Conductive
Includes
Spanner Bushing
Features
Low Rolling Resistance
Wheel/Tread Hardness
Rockwell 102 E
Standards
ICWM
Wheel Core Type
Solid
Wheel/Tread Material
Phenolic
Load Rating
1,000 lb
Wheel Hardness Rating
102 HRE
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 22, Pegasus 23, Pegasus 24, Pegasus 25, Pegasus 26

Description

Caster Wheel, 1,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, Rockwell 102 E, Delrin, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Phenolic Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.