This item is Discontinued.

Zoro Select Caster Wheel, 6 in. Dia, 1250 lb., Tan PM062280880A

Caster Wheel, 6 in. Dia, 1250 lb., Tan (Discontinued)

  • Mfr # PM062280880A
  • Zoro # G4392482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM062280880A
Zoro #
G4392482
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Hub Length
2 7/16 in
Bore Dia.
1/2"

Details

Caster Load Rating Range
Medium-Duty
Load Rating
1250 lb
Caster Core Material
Aluminum
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Tan
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Core Color
Silver
Non-Marking
Yes
Durometer
80 Shore A
Caster Wheel Bearings
Ball
Resistant To
Chemicals, Most Acids, Oil, Water
Caster Temp. Range
-40 Degrees to 180 Degrees F
Item
Caster Wheel
Caster Temp. Range Available
Yes
Features
Chemical and Mechanical Lock of Tread to the Core
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel/Tread Material
Polyurethane
includes Spanner Bushing
Not Included
Tread Shape
Standard
Load Rating Range
1000 to 2999 lb
Wheel Core Material
Aluminum
Includes Spanner Bushing
Not Included

Description

Caster Wheel, 1250 lb Load Rating, 1000 to 2999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Standard Tread Shape, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.