Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Polyurethane, 3 in., 125 lb.

  • Mfr # IX03Z5205

  • Zoro # G4807896


product price: $6.29
/ea

Key Features

Wheel Dia.
3 in
Wheel Width
1 in
Fits Axle Dia.
5/16"
Caster Load Rating Range
Medium-Duty
Load Rating
125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IX03Z5205
Zoro #
G4807896
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 in
Fits Axle Dia.
5/16"
Hub Length
1 3/16 in
Bore Dia.
5/16"
For Axle Size
5/16 in

Details

Caster Load Rating Range
Medium-Duty
Load Rating
125 lb
Caster Core Material
Polyolefin
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Maroon
Caster Wheel Shape
Crown
Spanner Bushing
Not Included
Core Color
Gray
Non-Marking
Yes
Item
Caster Wheel
Caster Temp. Range
-40 Degrees to 175 Degrees F
Caster Wheel Bearings
Plain
Caster Temp. Range Available
Yes
Resistant To
Chemicals, Most Acids, Oil, Water
Standards
ICWM
Durometer
95 Shore A
Load Rating Range
0 to 299 lb
Wheel Core Material
Polypropylene
Tread Shape
Standard
Operating Temperature Range
-40 Degrees to 175 Degrees F
Wheel/Tread Material
Polyurethane
includes Spanner Bushing
No
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Color
Red
Wheel/Tread Hardness
95 Shore A
Wheel Bearing Type
Plain
Includes Spanner Bushing
Not Included
For Surface Type
Concrete
Wheel Core Type
Solid
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Wheel Hardness Rating
95 Shore A

Description

Caster Wheel, 125 lb Load Rating, 0 to 299 lb Load Rating Range, 3 in Wheel Dia., 1 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Plain, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Polypropylene Wheel Core Material, Yes Non-Marking, 1 3/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.