Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Polyurethane, 6 in., 2860 lb.

  • Mfr # W-630-DB70-3/4

  • Zoro # G6617423


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Wheel Width
3 in
Fits Axle Dia.
3/4"
Caster Load Rating Range
Medium-Duty
Load Rating
2,860 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-630-DB70-3/4
Zoro #
G6617423
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Fits Axle Dia.
3/4"
Hub Length
3 1/2 in
Bore Dia.
3/4"
For Axle Size
3/4 in

Details

Caster Load Rating Range
Medium-Duty
Load Rating
2,860 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Black
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
Spanner Bushing
Item
Caster Wheel
Caster Temp. Range Available
Yes
Features
Floor Protection
Resistant To
Water, Oil, Chemicals
Caster Wheel Bearings
Ball
Replacement For
49H552, 49H567
Durometer
70 Shore D
Caster Temp. Range
-50 Degrees to 200 Degrees F
Wheel/Tread Material
Polyurethane
Wheel Core Material
Iron
Tread Shape
Standard
Operating Temperature Range
-50 Degrees to 200 Degrees F
includes Spanner Bushing
Yes
Load Rating Range
1,000 to 2,999 lb
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Black
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Hardness
70 Shore D
Includes Spanner Bushing
Included
Compatible with Series
CH, EHD, ZFSEC
Wheel Hardness Rating
70 Shore D
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Caster Wheel, 2,860 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 70 Shore D, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.