Shop All Tags
Zoro Select
Caution Tag, 5-3/4 x 3-1/4, PK25
Mfr # 43Z347
Zoro # G5217956
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 3 1/4 in
- Tag Color Yellow
- Header Legend Color Yellow
Product Information
- Brand Zoro Select
- MFR # 43Z347
- Zoro # G5217956
- UPC # 846642003692
- Country of Origin China
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Fastener Length | 6 in |
Details
Description
Caution Tag, Subject Matter Lockout Tagout, Sign Legend Barricade Tag Do Not Remove Notify Contact Person For Entry Instructions, Legend Same on Both Sides No, Sign Header Caution, Sign Header Background Color Yellow, Shape Rectangular, Safety Tag Legend - Back Side Barricade Tag Do Not Remove, Reason, Installed By, Date, Time, Hazard Description, Sign Header -Back Side Caution, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Welding Bib, Leather, 5inL x 10inW (S21100)
- C.H. HANSON Tag Id Blank, 76S (41273)
- MCR SAFETY Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, XL, 12PK (3460XL)
- AZUSA SAFETY Commander Cut Resistant 13 ga. Gray ANSI A3 Gloves, Black Textured Foam Nitrile Palm Coating, S (AZNBR009)
- ZORO SELECT Tag, Fire Extinguisher Recharge & Maintenance Record, 5 3/4 in W x 3 in H, Polyester, White, 25 Pack (2RMX5)
- ZORO SELECT Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK25 (2RMV9)
- ZORO SELECT Tag, Al, Silver, 2" H x 2" W, Square, PK25 (43460)
- ZORO SELECT Repaired Tag, 3 x 5-3/4 In, Bk/Grn, PK100 (9WAU5)
- ZORO SELECT Tag, Al, Silver, 1" H x 1" W, Round, PK100 (41821)
- ZORO SELECT Blank Tag, 2 x 2In, White, PK10 (22CM93)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43048)
- Zoro Select Tags