Shop All Tags
Zoro Select
Tag, Al, Silver, 1" H x 1" W, Round, PK100
Mfr # 41821
Zoro # G5557181
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Height 1 in
- Width 1 in
- Character Series Blank
Product Information
- Brand Zoro Select
- MFR # 41821
- Zoro # G5557181
- UPC # 81834418216
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 in |
Width | 1 in |
Diameter | 1 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Details
Description
Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heritage Twill Insulated Coverall for Men, Navy - Medium (I414NVT400)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- NMC Circuit Breaker Lockout Single Pole No (CB03)
- CAROLINA SHOE Work Boots, Mens, 12, D, Lace Up, Oxford, PR (CA1520)
- ZORO SELECT Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, PK100 (5ENZ1)
- ZORO SELECT Air Leak Tag, 5-3/4 x 3 In, Bl/Wht, PK10 (8CV32)
- ZORO SELECT Out Of Svce Tag, 3 x 5-3/4 In, Bk/R, PK100 (8CLC4)
- ZORO SELECT Tag, SS, Silver, 2" H x 2" W, Square, PK25 (43655)
- ZORO SELECT Inspection Tag, 5-3/4 x 3-1/4, PK25 (43Z289)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z238)
- ACCUFORM Inspection Record Tag, Cardstock, PK25 (TRS245CTP)
- Zoro Select Tags