Centrifuge Tube, 0.64 in Dia, PK500
- Mfr # UNP10480
- Zoro # G222761137
product price:Â
$
160.99
/pk of 500, $0.32/ea
Free Shipping & Returns
Key Features
Bottom Shape
Conical
Basic Material
Plastic
Autoclavable
Yes
Closure Material
HDPE
Clarity
Translucent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNP10480
- Zoro #
- G222761137
- UPC #
- 840287247695
- Country of Origin
- India
- Bottom Shape
- Conical
- Basic Material
- Plastic
- Autoclavable
- Yes
- Closure Material
- HDPE
- Clarity
- Translucent
- For Use With
- Centrifuges
- Maximum Relative Centrifugal Force
- 20,000 x g
- Closure Liner Design
- Leak-Proof Screw
- Graduation Increments - Metric
- 1 mL
- Graduated
- Yes
- Body Color
- Colorless
- Closure Color
- Colorless
- Tube Type
- Centrifuge Tube
- Includes Closure
- Yes
- Includes
- Leak-Proof Screw Caps
- Wrapping Type
- Bulk Packaged
- Item
- Centrifuge Tube
- Special Features
- Trace Metal Free, DNase, RNase, Pyrogen and Latex-Free
- Compatible Product Type
- Centrifuges
Dimensions
- Overall Height - Metric
- 121 mm
- Body Diameter - Metric
- 16.5 mm
Description
Centrifuge Tube, Nominal Capacity - Metric Not Applicable, Body Diameter - Metric 16.5 mm, Nominal Capacity - English Not Applicable, Overall Height - Metric 121 mm, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 1 mL, Includes Closure Yes, Closure Material HDPE, Screw Closure Size Not Applicable, For Use With Centrifuges, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.