Chemical Resistant Gloves, Green, 10, 1 PR

  • Mfr # 8ZDT5

  • Zoro # G3817852


product price:  $1.99
/pr

Key Features

Color
Green
Glove Size
10
Glove Length
13 in
Glove Thickness
11 mil
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8ZDT5
Zoro #
G3817852
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
10
Glove Length
13 in
Glove Thickness
11 mil
Length
13 in
Thickness
11 mil
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Green
Lining
Unlined

Description

Gloves, 11 mil, 13 in, Cuff Flat, Lining Unlined, Glove Size 10, Color Green, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.