Chemical Resistant Gloves, S, 1 PR

  • Mfr # 9WR60

  • Zoro # G3847356


product price:  $34.49
/pr

Key Features

Glove Size
S
Size
S
Glove Length
14 in
Glove Thickness
14 mil
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9WR60
Zoro #
G3847356
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
S
Size
S
Glove Length
14 in
Glove Thickness
14 mil
Length
14 in
Thickness
14 mil

Details

Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
Butyl
Resists
Acids, Alcohols, Aldehydes, Amides, Bases, Esters and Ketones

Description

Chemical Resistant Gloves, Butyl, 14 mil, 14 in, Cuff Gauntlet, Glove Size S, Resists Acids, Alcohols, Aldehydes, Amides, Bases, Esters and Ketones, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.