Chrome-MolySteel, Outlet, 1/2"Socketx1/2"

  • Mfr # 100741650237
  • Zoro # G8435551
product price: 
$
27.15
/ea

Key Features

Pipe Fitting Material
Chrome-Moly Steel
Basic Pipe Fitting Shape
Outlet
Specific Fitting Shape
Outlet
Fitting Schedule/Class
Class 6000
Pipe Size - Pipe Fitting
1/2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100741650237
Zoro #
G8435551
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
1 1/4 in
Pipe Size
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 1/2 in
Tube Size
1/2"
Wire Rope Length
1 1/4 in
Length
1 1/4 in

Details

Item
Socket Weld Outlet
Pipe Fitting Material
Chrome-Moly Steel
Basic Pipe Fitting Shape
Outlet
Specific Fitting Shape
Outlet
Fitting Schedule/Class
Class 6000
Fitting Connection Type
FSW
Standards
ASME B16.11, ASME B16.9, ASME B31.1, ASME SA182, ASTM A182, MSS SP-97
Fittings Sub-Category
Sockolets
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 6000
Specific Pipe Fitting Shape
Socket Weld Outlet
Max. Pressure
6000 psi @ 100 Degrees F
Includes Pre-Applied Thread Sealant
No
Material Grade
F11
Finish/Coating
Phosphate
Fitting Side B Type
Socket
Maximum Operating Pressure
6,000 psi @ 100 Degrees F
Includes Seal
No
Application
Gases, Non-Potable Water, Oils
Fitting Side B Gender
Female
Class
Class 6000
Fitting Side A Type
Socket
Fitting Side A Gender
Female

Description

Outlet, Chrome-Moly Steel, Phosphate, F11, Class Class 6000, 1/2 in, Female, Socket, 1 1/2 in, 1/2 in, Female, Socket, 6,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews