Chrome-MolySteel, Outlet, 3/4"Socketx3/4"
- Mfr # 150761650240
- Zoro # G8258196
product price:Â
$
51.79
/ea
Key Features
Pipe Fitting Material
Chrome-Moly Steel
Specific Fitting Shape
Outlet
Basic Pipe Fitting Shape
Sockolet
Fitting Schedule/Class
Class 6000
Pipe Size - Pipe Fitting
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150761650240
- Zoro #
- G8258196
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Weld Outlet
- Pipe Fitting Material
- Chrome-Moly Steel
- Specific Fitting Shape
- Outlet
- Basic Pipe Fitting Shape
- Sockolet
- Fitting Schedule/Class
- Class 6000
- Fitting Connection Type
- FSW
- Standards
- ASME B16.11, ASME B16.9, ASME B31.1, ASME SA182, ASTM A182, MSS SP-97
- Specific Pipe Fitting Shape
- Socket Weld Outlet
- Max. Pressure
- 6000 psi @ 100 Degrees F
- Pipe Fitting Schedule/Class
- Class 6000
- Basic Pipe Fitting Material
- Metal
- Fittings Sub-Category
- Sockolets
- Fitting Side B Gender
- Female
- Material Grade
- F22
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Socket
- Finish/Coating
- Phosphate
- Maximum Operating Pressure
- 6,000 psi @ 100 Degrees F
- Application
- Gases, Non-Potable Water, Oils
- Class
- Class 6000
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Socket
Dimensions
- Pipe Size - Pipe Fitting
- 3/4"
- Pipe Size (Fittings)
- 3/4"
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side A Outside Diameter
- 1 51/64 in
- Pipe Size
- 3/4"
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Overall Length
- 1 7/16 in
- Tube Size
- 3/4"
- Wire Rope Length
- 1 7/16 in
- Length
- 1 7/16 in
Description
Outlet, Chrome-Moly Steel, Phosphate, F22, Class Class 6000, 3/4 in, Female, Socket, 1 51/64 in, 3/4 in, Female, Socket, 6,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.