Chrome-MolySteel, Outlet, 3/4"Socketx3/4"

  • Mfr # 150771350226
  • Zoro # G8217745
product price: 
$
60.69
/ea

Key Features

Pipe Fitting Material
Chrome-Moly Steel
Specific Fitting Shape
Outlet
Basic Pipe Fitting Shape
Outlet
Fitting Schedule/Class
Class 3000
Pipe Size - Pipe Fitting
3/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
150771350226
Zoro #
G8217745
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
1 7/64 in
Tube Size
3/4"
Wire Rope Length
1 7/64 in
Length
1 7/64 in

Details

Item
Socket Weld Outlet
Pipe Fitting Material
Chrome-Moly Steel
Specific Fitting Shape
Outlet
Basic Pipe Fitting Shape
Outlet
Fitting Schedule/Class
Class 3000
Fitting Connection Type
FSW
Standards
ASME B16.11, ASME B16.9, ASME B31.1, ASME SA182, ASTM A182, MSS SP-97
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi @ 100 Degrees F
Specific Pipe Fitting Shape
Socket Weld Outlet
Pipe Fitting Schedule/Class
Class 3000
Fittings Sub-Category
Sockolets
Application
Gases, Non-Potable Water, Oils
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Finish/Coating
Phosphate
Maximum Operating Pressure
3,000 psi @ 100 Degrees F
Material Grade
F91
Fitting Side B Type
Socket
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Class
Class 3000

Description

Outlet, Chrome-Moly Steel, Phosphate, F91, Class Class 3000, 3/4 in, Female, Socket, 1 1/2 in, 3/4 in, Female, Socket, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews