Shop ZORO SELECT

ChromolySteel, 45EL, 11/2"Socketx11/2"

  • Mfr # 3001300337
  • Zoro # G8040277

product price: 
$
97.89
/ea

Key Features

Pipe Fitting Material
Chrome-Moly Steel
Basic Pipe Fitting Shape
Elbow
Specific Fitting Shape
45 Degrees Elbow
Fitting Schedule/Class
Class 3000
Pipe Size - Pipe Fitting
1-1/2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3001300337
Zoro #
G8040277
UPC #
-
Country of Origin
United States
Item
Elbow, 45 Degrees
Pipe Fitting Material
Chrome-Moly Steel
Basic Pipe Fitting Shape
Elbow
Specific Fitting Shape
45 Degrees Elbow
Fitting Schedule/Class
Class 3000
Fitting Connection Type
FSW
Standards
ASME B16.11, ASME SA182, ASTM A182
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi @ 100 Degrees F
Specific Pipe Fitting Shape
45 Degrees Elbow
Basic Pipe Fitting Material
Metal
Fittings Sub-Category
Elbows
Finish/Coating
Phosphate
Maximum Operating Pressure
3,000 psi @ 100 Degrees F
Color
Silver
Fitting Side B Type
Socket
Application
Gases, Non-Potable Water, Oils
Fitting Side A Type
Socket
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Class
Class 3000
Fitting Side B Gender
Female
Material Grade
F11
Wire Color
Silver

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Pipe Size
1-1/2"
Fitting Side A Outside Diameter
2 1/2 in
Fitting Side B Outside Diameter
2 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Tube Size
1-1/2"

Description

45 Degrees Elbow, Chrome-Moly Steel, Phosphate, F11, Class Class 3000, 1 1/2 in, Female, Socket, 2 1/2 in, 1 1/2 in, Female, Socket, 2 1/2 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.