ChromolySteel, 90EL, 11/2"Socketx11/2"

  • Mfr # 3001600126
  • Zoro # G8060814
product price: 
$
280.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Chrome-Moly Steel
Basic Pipe Fitting Shape
Elbow
Specific Fitting Shape
90 Degrees Elbow
Fitting Schedule/Class
Class 6000
Pipe Size - Pipe Fitting
1-1/2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3001600126
Zoro #
G8060814
UPC #
-
Country of Origin
United States
Item
Elbow, 90 Degrees
Pipe Fitting Material
Chrome-Moly Steel
Basic Pipe Fitting Shape
Elbow
Specific Fitting Shape
90 Degrees Elbow
Fitting Schedule/Class
Class 6000
Fitting Connection Type
FSW
Standards
ASME B16.11, ASME SA182, ASTM A182
Pipe Fitting Schedule/Class
Class 6000
Fittings Sub-Category
Elbows
Max. Pressure
6000 psi @ 100 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Elbow
Finish/Coating
Phosphate
Includes Pre-Applied Thread Sealant
No
Class
Class 6000
Application
Gases, Non-Potable Water, Oils
Fitting Side B Type
Socket
Maximum Operating Pressure
6,000 psi @ 100 Degrees F
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Color
Silver
Fitting Side A Type
Socket
Includes Seal
No
Material Grade
F91
Wire Color
Silver

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Fitting Side A Outside Diameter
3 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
3 in
Tube Size
1-1/2"

Description

90 Degrees Elbow, Chrome-Moly Steel, Phosphate, F91, Class Class 6000, 1 1/2 in, Female, Socket, 3 in, 1 1/2 in, Female, Socket, 3 in, 6,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews