Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.3115 In., 6 Flute, HSS

  • Mfr # 11V432

  • Zoro # G3976314


product price: $7.49
/ea

Key Features

Size - Decimal
0.3115 in - 0.3115
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Undersized
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11V432
Zoro #
G3976314
UPC #
190735381038
Country of Origin
India

Dimensions

Size - Decimal
0.3115 in - 0.3115
Flute Length
1 1/2 in
Size- Decimal
0.3115" (0.3115)
Reamer Size
19/64 in
Shank Size
0.3115"
Shank Dia.
19/64 in
Size
0.3115"
Overall Length
6 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Undersized
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Spiral Direction
Neutral
Shank Type
Straight
Cutting Direction
Right Hand
Reamer Application
Through Hole
Number of Flutes
6
Decimal Equivalent
0.3115
Coolant Through
No
Material
High Speed Steel
Primary Material Application
Steel
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.