ChuckingReamer, Straight, 1-1/2in, 0.045in

  • Mfr # 500-0000450
  • Zoro # G7957503
product price: 
$
31.39
/ea

Key Features

Size - Decimal
0.0450 in - 0.0450
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-0000450
Zoro #
G7957503
UPC #
888226108089
Country of Origin
United States

Dimensions

Size - Decimal
0.0450 in - 0.0450
Flute Length
3/8 in
Reamer Size
1/32 in
Large End Dia.
0.0450"
Shank Size
0.0450"
Overall Length
1 1/2 in
Shank Dia.
1/32 in
Size
0.0450"
Size- Decimal
0.0450" (0.0450)
Dimension Type
Decimal inch
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in
Shank Diameter
0.05 in
Reamer Size - Decimal Equivalent
0.045 in
Cutting Diameter Tolerance
+0.0000 in /+0.0002 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Chamfer Angle
45 Degrees
Number of Flutes
4
Material
Carbide
Cutting Direction
Right Hand
Coolant Through
No
Shank Type
Straight
Decimal Equivalent
0.0450
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Primary Material Application
Cast Iron, Steel
Chamfer
45 Degrees
Primary Material Application ISO Code
K, P
Coolant Fed
Non-Coolant Through
List Number
500
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
Reamer Application
Through Hole
Secondary Material Application ISO Code
H, M, N, P, S

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/32 in

Ratings & reviews