ChuckingReamer, Straight, 2-3/4in, 0.162in
- Mfr # 500-0001620
- Zoro # G7844331
product price:Â
$
53.15
/ea
Key Features
Size - Decimal
0.1620 in - 0.1620
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0001620
- Zoro #
- G7844331
- UPC #
- 888226109925
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Chamfer
- 45 Degrees
- Cutting Direction
- Right Hand
- Material
- Carbide
- Chamfer Angle
- 45 Degrees
- Coolant Through
- No
- Primary Material Application
- Cast Iron, Steel
- Shank Type
- Straight
- Spiral Direction
- Neutral
- Material Applications
- Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
- Number of Flutes
- 4
- Primary Material Application ISO Code
- K, P
- Decimal Equivalent
- 0.1620
- Coolant Fed
- Non-Coolant Through
- Reamer Application
- Through Hole
- List Number
- 500
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- Secondary Material Application ISO Code
- H, M, N, P, S
Dimensions
- Size - Decimal
- 0.1620 in - 0.1620
- Flute Length
- 7/8 in
- Dimension Type
- Decimal inch
- Overall Length
- 2 3/4 in
- Size
- 0.1620"
- Size- Decimal
- 0.1620" (0.1620)
- Large End Dia.
- 0.1620"
- Shank Size
- 0.1620"
- Shank Dia.
- 5/32 in
- Reamer Size
- 5/32 in
- Cutting Dia. Tolerance
- +0.0000 in /+0.0002 in
- Reamer Size - Decimal Equivalent
- 0.162 in
- Shank Diameter
- 0.16 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0002 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 5/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.