Shop ZORO SELECT
See all product information
Create Account
ChuckingReamer, Straight, 3-1/2in, 0.376in
- Mfr # 500-0003760
- Zoro # G8131995
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Size - Decimal
0.3760 in - 0.3760
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Oversized
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0003760
- Zoro #
- G8131995
- UPC #
- 888226083119
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Oversized
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Material Applications
- Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
- Material
- Carbide
- Chamfer
- 45 Degrees
- Chamfer Angle
- 45 Degrees
- Spiral Direction
- Neutral
- Shank Type
- Straight
- Primary Material Application
- Cast Iron, Steel
- Cutting Direction
- Right Hand
- Decimal Equivalent
- 0.3760
- Coolant Through
- No
- Primary Material Application ISO Code
- K, P
- Number of Flutes
- 6
- Coolant Fed
- Non-Coolant Through
- List Number
- 500
- Reamer Application
- Through Hole
- Secondary Material Application ISO Code
- H, M, N, P, S
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
Dimensions
- Size - Decimal
- 0.3760 in - 0.3760
- Flute Length
- 1 1/4 in
- Size- Decimal
- 0.3760" (0.3760)
- Overall Length
- 3 1/2 in
- Reamer Size
- 3/8 in
- Size
- 0.3760"
- Shank Dia.
- 3/8 in
- Large End Dia.
- 0.3760"
- Shank Size
- 0.3760"
- Cutting Dia. Tolerance
- +0.0000 in /+0.0003 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0003 in
- Shank Diameter
- 0.38 in
- Reamer Size - Decimal Equivalent
- 0.376 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Oversized, 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.