ChuckingReamer, Straight, 3-1/4in, 0.311in
- Mfr # 500-0003110
- Zoro # G8457547
product price:Â
$
81.99
/ea
Key Features
Size - Decimal
0.3110 in - 0.3110
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-0003110
- Zoro #
- G8457547
- UPC #
- 888226111713
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Decimal Inch
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Coolant Through
- No
- Shank Type
- Straight
- Chamfer
- 45 Degrees
- Spiral Direction
- Neutral
- Decimal Equivalent
- 0.3110
- Primary Material Application ISO Code
- K, P
- Material
- Carbide
- Chamfer Angle
- 45 Degrees
- Cutting Direction
- Right Hand
- Primary Material Application
- Cast Iron, Steel
- Number of Flutes
- 6
- Material Applications
- Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Plastic, Stainless Steel, Steel
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- Secondary Material Application ISO Code
- H, M, N, P, S
- List Number
- 500
- Reamer Application
- Through Hole
Dimensions
- Size - Decimal
- 0.3110 in - 0.3110
- Flute Length
- 1 1/8 in
- Shank Dia.
- 19/64 in
- Shank Size
- 0.3110"
- Dimension Type
- Decimal inch
- Large End Dia.
- 0.3110"
- Size
- 0.3110"
- Size- Decimal
- 0.3110" (0.3110)
- Reamer Size
- 19/64 in
- Overall Length
- 3 1/4 in
- Cutting Dia. Tolerance
- +0.0000 in /+0.0003 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0003 in
- Shank Diameter
- 0.31 in
- Reamer Size - Decimal Equivalent
- 0.311 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 19/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.