Zoro Homepage

Clamp, Stainless Steel, Threaded, 4 in

  • Mfr # 13MHP4.0

  • Zoro # G3991626


product price: $34.15
/ea

Key Features

Tube Size
4
For Tube Size
4 in
Fittings Sub-Category
Clamps
Max. Pressure
1000 psi@70 Degrees F
Standards
3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13MHP4.0
Zoro #
G3991626
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
4
For Tube Size
4 in
Bolt Size
3/8-16 UNC
Compatible Tube Size
4 in
Compatible Tube Wall Thickness
0.083 in

Details

Item
Sanitary Fitting Clamp
Fittings Sub-Category
Clamps
Max. Pressure
1000 psi@70 Degrees F
Standards
3A
Body Material
Stainless Steel
Connection
Bolted
Includes Hardware
Yes
Material Grade
304
Maximum Operating Pressure
1,000 psi @ 70 Degrees F
Clamp Type
Clamp
Clamp Connection Type
Threaded
Operating Pressure - Maximum
1,000 psi

Description

Sanitary Fitting Clamp, Clamp Connection Type Threaded, Clamp Type Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 4 in, Compatible Tube Wall Thickness 0.083 in, Standards 3A, Maximum Operating Pressure 1,000 psi @ 70 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.