Class 10.9, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK

  • Mfr # M04170.100.0035

  • Zoro # G5692924


product price: $32.19
/pk 100, $0.32/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.25
Head Width
17 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04170.100.0035
Zoro #
G5692924
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.25
Fastener Length
35 mm
Head Width
17 mm
Min. Thread Length
35 mm
Head Height
6.4 mm
Head and Washer Height
6.4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Fastener Industry Standards
DIN 961
Proof Load
830 N/sq mm
Thread Type
Metric Fine
Rockwell Hardness
HRC32
Temp. Range
-58 Degrees to 302 Degrees F
Threadlocker Maximum Temperature
1.25 mm
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M10-1.25
Dimensional Standards
DIN 961
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M10-1.25, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 35 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.