Shop ZORO SELECT
See all product information
Create Account
Class 8.8, M27-3.00 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 5 PK
- Mfr # M01200.270.0090
- Zoro # G2660257
product price:Â
$
77.89
/pk of 5, $15.58/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M27-3.00
Head Width
41 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M01200.270.0090
- Zoro #
- G2660257
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M27-3.00
- Fastener Length
- 90 mm
- Head Width
- 41 mm
- Min. Thread Length
- 60 mm
- Head Height
- 17 mm
- Overall Length
- 90 mm
- Screw Size
- M27
- Minimum Thread Length
- 60 mm
- Wire Rope Length
- 90 mm
- Length
- 90 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M27-3.00, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 60 mm, Head Height 17 mm, Head Width 41 mm, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.