Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 8.8, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 500 mm L

  • Mfr # M01000.360.0500

  • Zoro # G2662451


product price: $104.99
/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M36-4.00
Head Width
55 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01000.360.0500
Zoro #
G2662451
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M36-4.00
Fastener Length
500 mm
Head Width
55 mm
Min. Thread Length
97 mm
Head Height
22.5 mm
Head and Washer Height
22.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
120,350 psi
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Proof Load
580 N/sq mm
Rockwell Hardness
HRC23
Threadlocker Minimum Temperature
M36-4.00
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
4 mm
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M36-4.00, Fastener Length 500 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 97 mm, Head Height 22.5 mm, Head Width 55 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.