Class 8.8, M52-5.00 Hex Head Cap Screw, Black Oxide Steel, 280 mm L

  • Mfr # M01000.520.0280
  • Zoro # G2662086
product price: 
$
302.99
/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M52-5.00
Head Width
80 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M01000.520.0280
Zoro #
G2662086
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M52-5.00
Fastener Length
280 mm
Head Width
80 mm
Min. Thread Length
119 mm
Head Height
33 mm
Overall Length
280 mm
Screw Size
M52
Minimum Thread Length
129 mm
Wire Rope Length
280 mm
Length
280 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Thread Type
Coarse
Tensile Strength
120,350 psi
Fastener Industry Standards
DIN 931
Rockwell Hardness
HRC23
Threadlocker Maximum Temperature
5 mm
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M52-5.00
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M52-5.00, Fastener Length 280 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 119 mm, Head Height 33 mm, Head Width 80 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products