Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 8.8, M8-1.25 Thread Size, Square Head Bolt, Black Oxide, Steel, 30 mm L, 100 PK

  • Mfr # M01030.080.0030

  • Zoro # G0308126


product price: $75.65
/pk 100, $0.76/ea
Free Shipping & Returns

Key Features

Class 8.8 Material Grade/Class
External Square Drive
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
8 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01030.080.0030
Zoro #
G0308126
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
30 mm
Head Width
8 mm
Head Height
8 mm
Minimum Thread Length
30 mm
Size
M8x30mm
Thread Length
30 mm
Length Under Head
30mm

Details

System of Measurement
Metric
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Square Head Bolt
Square Head Bolt Type
Square Head Bolt
Tensile Strength (PSI)
800 N/sq mm
Meets/Exceeds
DIN 479
Fastener Industry Standards
DIN 479
Head Type
External Square
Temp. Range (F)
-58 Degrees to 302 Degrees
Proof Load (PSI)
580 N/sq mm
Rockwell Hardness
C22 to C34
Tensile Strength
116,000 psi
Drive Type
External Square
Type
Square Head Bolt
Globally Sourced
Globally Sourced
Standards
DIN 479
Minimum Temperature
-58 Degrees F
Head Style
Square
Dimensional Standards
DIN 479
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Manufacturer Location
Globally Sourced

Description

Socket Set Screw, Head Type Square, System of Measurement Metric, Thread Size M8x1.25, Overall Length 30 mm, Fastener Length 30 mm, Drive Type External Square, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Pack Size Small Pack, Dimensional Standards DIN 479, Head Height 8 mm, Head Width 8 mm, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products