This item is Discontinued.

Zoro Select Clear Dippas, 100mL, PK100 507054-0100

Clear Dippas, 100mL, PK100 (Discontinued)

  • Mfr # 507054-0100
  • Zoro # G4033836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507054-0100
Zoro #
G4033836
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length - Imperial
4 1/2 in
Dipper Diameter - Imperial
3 7/8 in
Minimum Handle Length
15 5/8 in
Maximum Handle Length
15 5/8 in

Details

Capacity
100 mL
Material
polystyrene
Handle
15.6 in
Item
Dipper Ladle
Color
Clear
Capacity - Imperial
3 3/8 fl oz
Shaft Material
Polystyrene
Pre-Cleaned
None
Head Material
Polystyrene
Autoclavable
No
Sterile/Non-Sterile
Sterile
Capacity - Metric
100 mL
Product Type
Dipper Ladle
Features
Highly Visible in Product Samples, Sample Collection and Dispatch from One Source
Sterilization Method
Gamma Irradiation
Removable Handle
Yes

Description

Dipper Ladle, Head Material Polystyrene, Product Type Dipper Ladle, Capacity - Metric 100 mL, Capacity - Imperial 3 3/8 fl oz, Pre-Cleaned None, Color Clear, Overall Length - Imperial 4 1/2 in, Graduation Subdivisions Not Applicable, Dipper Diameter - Imperial 3 7/8 in, Sterile/Non-Sterile Sterile, Removable Handle Yes, Material Grade Not Applicable, Minimum Handle Length 15 5/8 in, Maximum Handle Length 15 5/8 in, Sterilization Method Gamma Irradiation, Autoclavable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.