Clear Impact-Resistant Polycarbonate She

  • Mfr # SPCMI2.118X48.000X96.000FM
  • Zoro # G523357732
product price: 
$
1,385.99
/ea
Sold in multiples of 10 for $13,859.90
Free Shipping & Returns

Key Features

Plastic Width
48 in
Minimum Temperature
-40 Degrees C
Plastic Length
96 in
Rockwell Hardness
118 HRR
Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPCMI2.118X48.000X96.000FM
Zoro #
G523357732
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
48 in
Plastic Length
96 in
Plastic Thickness
0.118 in

Details

Minimum Temperature
-40 Degrees C
Rockwell Hardness
118 HRR
Material
Polycarbonate
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D257, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, EOS/ESD S11.11, Federal 101C, Method 4046.1, UL 94
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
3.8 x 10^-5
Item
Clear Impact-Resistant Polycarbonate Sheets & Bars
Friction Coefficient
0.31
Static-Resistant
Not Static-Resistant
Weight
23.49 lb
Maximum Temperature
128 Degrees C
UV-Resistant
UV-Resistant
Minimum Adhesive Temperature
-50 Degrees C
Water Absorption
0.1 %
Flexural Modulus
320,000 psi
Impact Strength
16 ft-lb/in
Maximum Adhesive Temperature
150 Degrees C
Tensile Strength
9,500 psi
Light Transmission
80 %
Fabrication
Extruded
Shore Hardness
70 Shore D
FDA Compliance
21 CFRS 177.1580
Color
Colorless
Metal Detectable
Not Metal Detectable
Dielectric Strength
15 kV/mm
Shape
Rectangular
Plastic Clarity
Mirrored

Description

Clear Impact-Resistant Polycarbonate Sheets & Bars, Polycarbonate, Plastic Length 96 in, Plastic Width 48 in, Plastic Thickness 0.118 in, Colorless, Plastic Clarity Mirrored, Tensile Strength 9,500 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.1 Percent

Ratings & reviews