Clear Scratch-Resistant Acrylic Sheets &

  • Mfr # MC-600 HP(tm) ACRYLIC
  • Zoro # G123359525
product price: 
$
43.19
/ea
Sold in multiples of 32 for $1,382.08

Key Features

Shape
Square
Maximum Temperature
180 Degrees F
Plastic Length
12 in
Impact Strength
0.4 ft-lb/in
Static-Resistant
Not Static-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MC-600 HP(tm) ACRYLIC
Zoro #
G123359525
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
12 in
Plastic Thickness
0.375 in
Plastic Width
12 in

Details

Shape
Square
Maximum Temperature
180 Degrees F
Impact Strength
0.4 ft-lb/in
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Maximum Adhesive Temperature
-250 Degrees F
Rockwell Hardness
95 HRM
Backing Type
Acrylic Adhesive
FDA Compliance
21 CFRS 177.1010
Shore Hardness
70 Shore D
Scratch-Resistant
Scratch-Resistant
Friction Coefficient
0.5
Minimum Temperature
-40 Degrees F
Plastic Clarity
Clear
Water Absorption
0.4 %
Light Transmission
92 %
Dielectric Strength
17 kV/mm
Weight
2.33 lb
Material
Acrylic
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, UL 94
Item
Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars
Filler Material
Acrylic
Tensile Strength
10,000 psi
Fabrication
Extruded
Flexural Modulus
475,000 psi
Color
Colorless
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
3.5 x 10^-5
Minimum Adhesive Temperature
-20 Degrees F

Description

Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars, Acrylic, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews