Shop ZORO SELECT
See all product information
Create Account
Clear ESD Acrylic Sheets & Bars - static
- Mfr # AC-300(tm) ACRYLIC
- Zoro # G723357389
product price:Â
$
107.99
/ea
Sold in multiples of 32 for
$3,455.68
Free Shipping & Returns
Key Features
Minimum Temperature
-40 Degrees F
FDA Compliance
21 CFRS 177.1010
Plastic Clarity
Clear
Backing Type
Acrylic Adhesive
Metal Detectable
Not Metal Detectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC-300(tm) ACRYLIC
- Zoro #
- G723357389
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Plastic Thickness
- 0.375 in
- Plastic Length
- 12 in
- Plastic Width
- 12 in
Description
static dissipative acrylic sheet, Acrylic, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.