Shop All Bin & Box Accessories
Zoro Select
Clear Plastic Bin Cups
Mfr # 30102BLANK
Zoro # G4321926
product price: $1.35
/ea
Sold in multiples of 24 for $32.40
$32.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- ESD Conductive No
- Overall Width 5 in
- Overall Height 3 in
Product Information
- Brand Zoro Select
- MFR # 30102BLANK
- Zoro # G4321926
- UPC # 032903301021
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 5 in |
Overall Height | 3 in |
Overall Length | 2 3/4 in |
Outside Width | 5 in |
Overall LxWxH | 2 3/4 in x 5 in x 3 in |
Details
Description
Bin Cups, Color Clear, Compatible Grainger Part Number 1UMT3, 2W719, 5W834, 5W843, 5W844, 5W848, 5W857, Compatible Manufacturer Model Number 30110, 30120, 30124, 30128, 30130, 30138, 30150, 30158, 30164, 30170, 30174, 30178, 30184, Electrostatic Discharge No, Material Plastic, Overall Height 3 in, Overall Length 2 3/4 in, Overall Width 5 in, Volume Capacity 0.018 cu ft, Weight Capacity 2 lb, For Container Type Shelf Bin, Product Type Bin Cup, Series 30102
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Adjustable Wire Shelf, 24"D x 72"W, Green (A2472NK3)
- ORBIS 70 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 7 1/8 in H, Gray, 23 5/8 in L (GS6040-18 Grey)
- ZORO SELECT Drum Lock, 3/4 In-2 In, Steel, PK2 (PL2075)
- KENNEDY Divider, 2" Drawer, 6 Compartments (81927)
- ZORO SELECT Clear Plastic Bin Cups (30101BLANK)
- ZORO SELECT Gray Plastic Lid (BC4721 LID)
- AKRO-MILS Clear Plastic Bin Cups (30101)
- CRAFTSMAN Plastic Small 30 Drawer Bin System, 14.235 in W, 8.775 H (CMST40730)
- LEWISBINS Black Plastic Insert Cover (CDC2000-XL)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9201185136)
- QUANTUM STORAGE SYSTEMS Clear Plastic Label Holder, 3 in L, 1 13/32 in W (PS-LH3CL)
- Zoro Select Bin & Box Accessories