Clear Polycarbonate Plastic Tube 2 ft. L, 5" Dia.
- Mfr # BULK-PT-PC-66
- Zoro # G7856622
product price:Â
$
80.25
/ea
Key Features
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Standards
UL 94 V-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-PT-PC-66
- Zoro #
- G7856622
- UPC #
- 193005915834
- Country of Origin
- China
Dimensions
- Length
- 2 ft.
- Diameter
- 5"
- Length Tolerance
- (-1.000" - +1.000")
- Wall Thickness
- 1/8"
- Inside Dia. Tolerance
- (-0.039'' - +0.039'')
- Outside Dia.
- 5"
- Outside Dia. Tolerance
- (-0.039'' - +0.039'')
- Inside Dia.
- 4-3/4"
Description
Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 5 in, Inside Diameter 4 3/4 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.