Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick
Mfr # BULK-PS-PC-588
Zoro # G3208046
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polycarbonate
- Plastic Thickness 0.125 in
- Plastic Width 24 in
- Plastic Length 4 ft
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-588
- Zoro # G3208046
- Country of Origin Taiwan, Province of China
- Category Plastic Sheets
Dimensions
Plastic Width | 24 in |
Plastic Length | 4 ft |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 24 in W x 48 in L |
Details
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, Clear, Plastic Clarity Clear, Tensile Strength 8,000 psi, Impact Strength No Break, Water Absorption 0.35 Percent, Temperature Range -211 Degrees to 270 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In T, 4 In Leg, 10 Ft (870550)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 1.250" (25260)
- ZORO SELECT Rubber Cord, Buna, 3/16 In Dia, 25Ft. (ZUSA-RC-882)
- STANLEY Steel Rod Rnd Blu 1/2X36 (N179-804)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.220" Thick (BULK-PS-PC-604)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.236" Thick (BULK-PS-PC-608)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.250" Thick (1ZAG8)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 2" W x 2" Thick (BULK-PS-AC-167)
- ZORO SELECT White Acetal Copolymer Sheet Stock 24" L x 12" W x 0.250" Thick (2VER8)
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 1.000" Thick (BULK-PS-UHMW-8)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick (BULK-PS-ACR-11)
- Zoro Select Plastic Sheets