Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.220" Thick
Mfr # BULK-PS-PC-604
Zoro # G3382495
original price:
$62.91
15% off
new price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polycarbonate
- Plastic Thickness 0.21875 in
- Plastic Width 24 in
- Plastic Length 4 ft
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-604
- Zoro # G3382495
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 24 in |
Plastic Length | 4 ft |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 24 in W x 48 in L |
Details
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.21875 in, Clear, Plastic Clarity Clear, Tensile Strength 8,000 psi, Impact Strength No Break, Water Absorption 0.35 Percent, Temperature Range -211 Degrees to 270 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0030 In, 6 In (17740)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 48" L x 48" W x 3/16" Thick (PS-CACT-41)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 3/8 in Thick, Black (CNES593/85/850T)
- ZORO SELECT 0.5625" Carbon Steel Hex Bar 12L14 Cold Finish (19771_24_0)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.063" Thick (1ZAZ8)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 0.118" Thick (1UNV4)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.188" Thick (1ZAJ1)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.750" Thick (BULK-PS-UHMW-27)
- ZORO SELECT clear Polycarbonate Film Stock 36" L x 24" W x 0.005" Thick (BULK-PF-PC-76)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.125" Thick (1UTP8)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1-1/2" Thick (BULK-PS-UHMW-79)
- Zoro Select Plastic Sheets