Zoro Select
Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick
Mfr # BULK-PS-PC-590
Zoro # G3271231
original price:
$117.99
5% off
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$111.99
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polycarbonate
- Plastic Thickness 0.125 in
- Plastic Width 4 ft
- Plastic Length 8 ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18670_24_0)
- ONLINEMETALS 0.75" OD x 0.065" Wall x 0.62" ID Carbon Steel Round Tube A513-Type 5 DOM (7765)
- ZORO SELECT Oil Hard Drill Rod, O1, 5/8, 0.625 In (O1D586)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/4 In, 3 Ft (61F.75X1.25-36)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.250" Thick (BULK-PS-PP-578)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.250" Thick (BULK-PS-PP-263)
- ZORO SELECT Clear Acrylic Sheet Stock 96" L x 48" W x 0.220" Thick (BULK-PS-ACR-23)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.063" Thick (1UTR8)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.500" Thick (BULK-PS-PC-628)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.187" Thick (BULK-PS-PP-570)
- ZORO SELECT Black Nylon 6/6 Sheet Stock 12" L x 12" W x 0.125" Thick (PS-NYLB-222)
- Zoro Select Plastic Sheets