Shop ZORO SELECT

Clear Scratch-Resistant Acrylic Sheets &

  • Mfr # MC-600 HP(tm) ACRYLIC
  • Zoro # G123359174

product price: 
$
79.59
/ea
Sold in multiples of 16 for $1,273.44

Key Features

Plastic Length
24 in
Static-Resistant
Not Static-Resistant
Plastic Width
12 in
Material
Acrylic
Impact Strength
0.4 ft-lb/in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MC-600 HP(tm) ACRYLIC
Zoro #
G123359174
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
24 in
Plastic Width
12 in
Plastic Thickness
0.375 in

Details

Static-Resistant
Not Static-Resistant
Material
Acrylic
Impact Strength
0.4 ft-lb/in
Minimum Temperature
-40 Degrees F
FDA Compliance
21 CFRS 177.1010
Friction Coefficient
0.5
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, UL 94
Water Absorption
0.4 %
Dielectric Strength
17 kV/mm
Shape
Rectangular
Flexural Modulus
475,000 psi
UV-Resistant
UV-Resistant
Maximum Adhesive Temperature
-250 Degrees F
Weight
4.67 lb
Tensile Strength
10,000 psi
Item
Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars
Shore Hardness
70 Shore D
Light Transmission
92 %
Color
Colorless
Minimum Adhesive Temperature
-20 Degrees F
Coefficient of Thermal Expansion
3.5 x 10^-5
Backing Type
Acrylic Adhesive
Metal Detectable
Not Metal Detectable
Filler Material
Acrylic
Fabrication
Extruded
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
95 HRM
Maximum Temperature
180 Degrees F
Plastic Clarity
Clear

Description

Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars, Acrylic, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.