Clear Scratch-Resistant Acrylic Sheets &

  • Mfr # MC-600 HP(tm) ACRYLIC
  • Zoro # G323354290
product price: 
$
61.99
/ea
Sold in multiples of 16 for $991.84

Key Features

Static-Resistant
Not Static-Resistant
Plastic Length
24 in
Tensile Strength
10,000 psi
Plastic Thickness
0.125 in
Scratch-Resistant
Scratch-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MC-600 HP(tm) ACRYLIC
Zoro #
G323354290
UPC #
-
Country of Origin
United States
Static-Resistant
Not Static-Resistant
Tensile Strength
10,000 psi
Scratch-Resistant
Scratch-Resistant
Impact Strength
0.4 ft-lb/in
Coefficient of Thermal Expansion
3.5 x 10^-5
Material
Acrylic
Maximum Temperature
180 Degrees F
Minimum Adhesive Temperature
-20 Degrees F
Light Transmission
92 %
FDA Compliance
21 CFRS 177.1010
Dielectric Strength
17 kV/mm
Shore Hardness
70 Shore D
Metal Detectable
Not Metal Detectable
Friction Coefficient
0.5
Minimum Temperature
-40 Degrees F
Water Absorption
0.4 %
Maximum Adhesive Temperature
-250 Degrees F
Rockwell Hardness
95 HRM
Backing Type
Acrylic Adhesive
Flexural Modulus
475,000 psi
UV-Resistant
UV-Resistant
Shape
Rectangular
Item
Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars
Weight
1.56 lb
Fabrication
Extruded
Plastic Clarity
Clear
Color
Colorless
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, UL 94
Filler Material
Acrylic

Dimensions

Plastic Length
24 in
Plastic Thickness
0.125 in
Plastic Width
12 in

Description

Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars, Acrylic, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.