Clear Scratch-Resistant Acrylic Sheets &

  • Mfr # MC-600 HP(tm) ACRYLIC
  • Zoro # G223353478
product price: 
$
117.99
/ea
Sold in multiples of 8 for $943.92
Free Shipping & Returns

Key Features

Plastic Thickness
0.125 in
Rockwell Hardness
95 HRM
Tensile Strength
10,000 psi
Weight
3.11 lb
Maximum Temperature
180 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MC-600 HP(tm) ACRYLIC
Zoro #
G223353478
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125 in
Plastic Length
24 in
Plastic Width
24 in

Details

Rockwell Hardness
95 HRM
Tensile Strength
10,000 psi
Weight
3.11 lb
Maximum Temperature
180 Degrees F
Light Transmission
92 %
Shore Hardness
70 Shore D
Scratch-Resistant
Scratch-Resistant
Maximum Adhesive Temperature
-250 Degrees F
Dielectric Strength
17 kV/mm
Item
Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars
Static-Resistant
Not Static-Resistant
Plastic Clarity
Clear
Friction Coefficient
0.5
UV-Resistant
UV-Resistant
Shape
Square
Material
Acrylic
Coefficient of Thermal Expansion
3.5 x 10^-5
Backing Type
Acrylic Adhesive
Color
Colorless
Filler Material
Acrylic
Minimum Adhesive Temperature
-20 Degrees F
Impact Strength
0.4 ft-lb/in
FDA Compliance
21 CFRS 177.1010
Fabrication
Extruded
Flexural Modulus
475,000 psi
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, UL 94
Water Absorption
0.4 %
Metal Detectable
Not Metal Detectable
Minimum Temperature
-40 Degrees F

Description

Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars, Acrylic, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.