Clear ESD Acrylic Sheets & Bars - static

  • Mfr # AC-300(tm) ACRYLIC
  • Zoro # G823361064
product price: 
$
831.99
/ea
Sold in multiples of 4 for $3,327.96
Free Shipping & Returns

Key Features

Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Water Absorption
0.4 %
Plastic Clarity
Clear
Material
Acrylic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AC-300(tm) ACRYLIC
Zoro #
G823361064
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.5 in
Plastic Width
24 in
Plastic Length
48 in

Details

Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Water Absorption
0.4 %
Plastic Clarity
Clear
Material
Acrylic
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D257, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, EOS/ESD S11.11, Federal 101C, Method 4046.1, UL 94
Shore Hardness
70 Shore D
Backing Type
Acrylic Adhesive
Shape
Rectangular
Rockwell Hardness
95 HRM
Weight
24.88 lb
FDA Compliance
21 CFRS 177.1010
Minimum Adhesive Temperature
-20 Degrees F
Light Transmission
92 %
Impact Strength
0.4 ft-lb/in
Dielectric Strength
17 kV/mm
Friction Coefficient
0.5
Static-Resistant
Static-Resistant
Fabrication
Extruded
UV-Resistant
UV-Resistant
Filler Material
Acrylic
Color
Colorless
Tensile Strength
10,000 psi
Maximum Adhesive Temperature
-250 Degrees F
Minimum Temperature
-40 Degrees F
Flexural Modulus
475,000 psi
Item
static dissipative acrylic sheet
Coefficient of Thermal Expansion
3.5 x 10^-5
Maximum Temperature
180 Degrees F

Description

static dissipative acrylic sheet, Acrylic, Plastic Length 48 in, Plastic Width 24 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews