Clear Scratch-Resistant Acrylic Sheets &

  • Mfr # SACRiMI2.118X48.000X96.000CEF
  • Zoro # G523353802
product price: 
$
1,098.99
/ea
Free Shipping & Returns

Key Features

Weight
23.49 lb
Metal Detectable
Not Metal Detectable
Minimum Adhesive Temperature
-20 Degrees F
Static-Resistant
Not Static-Resistant
Maximum Temperature
180 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SACRiMI2.118X48.000X96.000CEF
Zoro #
G523353802
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
48 in
Plastic Thickness
0.118 in
Plastic Length
96 in

Details

Weight
23.49 lb
Metal Detectable
Not Metal Detectable
Minimum Adhesive Temperature
-20 Degrees F
Static-Resistant
Not Static-Resistant
Maximum Temperature
180 Degrees F
Flexural Modulus
475,000 psi
Plastic Clarity
Mirrored
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D257, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, EOS/ESD S11.11, Federal 101C, Method 4046.1, UL 94
Shore Hardness
70 Shore D
Shape
Rectangular
UV-Resistant
UV-Resistant
Material
Acrylic
Fabrication
Extruded
Color
Colorless
Friction Coefficient
0.5
Item
Clear Scratch-Resistant Acrylic Sheets & Bars
Backing Type
Acrylic Adhesive
Minimum Temperature
-40 Degrees F
Coefficient of Thermal Expansion
3.5 x 10^-5
Maximum Adhesive Temperature
-250 Degrees F
Scratch-Resistant
Scratch-Resistant
FDA Compliance
21 CFRS 177.1010
Impact Strength
0.4 ft-lb/in
Rockwell Hardness
95 HRM
Tensile Strength
10,000 psi
Water Absorption
0.4 %
Dielectric Strength
17 kV/mm
Light Transmission
92 %

Description

Clear Scratch-Resistant Acrylic Sheets & Bars, Acrylic, Plastic Length 96 in, Plastic Width 48 in, Plastic Thickness 0.118 in, Colorless, Plastic Clarity Mirrored, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews