Shop ZORO SELECT
See all product information
Create Account
Closed Head Pail, 5 gal., HDPE
- Mfr # 3155 / 3120
- Zoro # G7594362
product price:Â
$
15.39
/ea
Key Features
Capacity
5 gal.
Material
HDPE
Depth
10 19/32 in
Bucket Capacity
5 gal
Bucket/Pail Width
10 19/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3155 / 3120
- Zoro #
- G7594362
- UPC #
- -
- Country of Origin
- Unknown
- Capacity
- 5 gal.
- Color
- White
- Material
- HDPE
- Item
- Closed Head Pail
- Bucket Capacity
- 5 gal
- Standards
- 3H1/Y1.8/100
- Bucket Material
- Plastic
Dimensions
- Depth
- 10 19/32 in
- Bucket/Pail Width
- 10 19/32 in
- Bucket/Pail Length
- 14 3/4 in
- Overall Width
- 10 19/32 in
- Overall Height
- 10 19/32 in
Description
Closed Head Pail, Capacity 5 gal., Color White, Standards 3H1/Y1.8/100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.