Closed Head Pail, HDPE
- Mfr # 3109 BLACK
- Zoro # G7595412
product price:Â
$
19.89
/ea
Key Features
Capacity
5 gal.
Material
HDPE
Depth
13 in
Standards
3H1/Y1.9/150
Bucket/Pail Length
13 29/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3109 BLACK
- Zoro #
- G7595412
- UPC #
- -
- Country of Origin
- Unknown
- Capacity
- 5 gal.
- Color
- Black
- Material
- HDPE
- Item
- Closed Head Pail
- Standards
- 3H1/Y1.9/150
- Bucket Capacity
- 5 gal
- Bucket Material
- Plastic
Dimensions
- Depth
- 13 in
- Bucket/Pail Length
- 13 29/32 in
- Bucket/Pail Width
- 9 13/32 in
- Overall Height
- 13 in
- Overall Width
- 9 13/32 in
Description
Closed Head Pail, Capacity 5 gal., Color Black, Standards 3H1/Y1.9/150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.