Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Film Stock 1 ft. L x 40" W x 0.01" Thick

  • Mfr # BULK-PF-PC-14

  • Zoro # G8082077


product price: $7.75
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.01"
Plastic Width
40"
Plastic Length
1 ft.
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-14
Zoro #
G8082077
UPC #
193005444839
Country of Origin
China

Dimensions

Plastic Thickness
0.01"
Plastic Width
40"
Plastic Length
1 ft.
Width
40"
Thickness
0.010"
Length
12"
Nominal Size
12 in W x 40 in L

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Colorless
Material Type
Standard
Tensile Strength
9,700 psi
Operating Temp. Range
-20 Degrees to 240 Degrees F
Material
Polycarbonate
Backing Type
No Backing
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Density
0.043 lb/cu in
Maximum Temperature
240 Degrees F
Impact Strength Rating
Excellent
Water Absorption
0.13 %
Impact Strength
14 ft-lb/in
Shape
Rectangle
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Clear
Plastic Hardness Rating
Hard
Grade
Standard
Friction Coefficient
0.53
Minimum Temperature
-40 Degrees F
Machinability
70 %
Tensile Strength Rating
Good
Water Absorption Rating
Good
Plastic Hardness
Rockwell R120
Friction Rating
Not Slippery
Wear Factor
Fair
Standards
Not Rated
Elongation
100 %
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
120 HRR
Light Transmission
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
95 Shore D
FDA Compliance
Not FDA Compliant
Weight
0.21 lb
UV-Resistant
Not UV-Resistant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Product Type
Plastic Sheet

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 3 5/16 ft, Plastic Width 12 in, Plastic Thickness 0.01 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.