Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polyester Film Stock 5 ft. L x 36" W x 0.005" Thick

  • Mfr # BULK-PF-PET-34

  • Zoro # G8080652


product price: $10.19
/ea

Key Features

Plastic Material
Polyester
Plastic Thickness
0.005"
Plastic Width
36"
Plastic Length
5 ft.
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PET-34
Zoro #
G8080652
UPC #
193005408664
Country of Origin
China

Dimensions

Plastic Thickness
0.005"
Plastic Width
36"
Plastic Length
5 ft.
Thickness
0.005"
Length
60"
Width
36"
Nominal Size
36 in W x 60 in L

Details

Item
Film Stock
Plastic Material
Polyester
Plastic Color
Clear
Max. Temp. (F)
300 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
Colorless
Material Type
Standard
Tensile Strength
8,900 psi
Operating Temp. Range
-50 Degrees to 300 Degrees F
Material
Polyester
Water Absorption Rating
Good
Tensile Strength Rating
Good
Maximum Temperature
300 Degrees F
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R125
Minimum Temperature
-50 Degrees F
Plastic Density
0.05 lb/cu in
Temperature Range
-50 Degrees to 300 Degrees F
Friction Rating
Very Slippery
Machinability
70 %
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Clear
Grade
Standard
UV Resistant
No
Shape
Rectangle
Wear Factor
Fair
Backing Type
No Backing
Impact Strength
Not Rated
Friction Coefficient
Not Rated
Water Absorption
Not Rated
Standards
Not Rated
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Weight
0.54 lb
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
125 HRR
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Scratch-Resistant
Not Scratch-Resistant
Elongation
100 %
Shore Hardness
100 Shore D
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Product Type
Plastic Film
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated

Description

Polyester Sheet, Polyester, Grade Standard, Plastic Length 5 ft, Plastic Width 3 ft, Plastic Thickness 5 mil, Colorless, Plastic Clarity Clear, Tensile Strength 8,900 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -50 Degrees to 300 Degrees F, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.