Common Nail, 3 in L, 10D, Steel, Plain Finish, 10 1/2 ga, 480 PK
Mfr # 13050610
Zoro # G710022634
product price: $10.29
/pk 480, $0.02/eaKey Features
Length
3 in
Penny Size
10D
Material
Steel
Gauge
10 1/2 ga
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13050610
Zoro #
G710022634
UPC #
726047130059
Country of Origin
Mexico
Dimensions
Length
3 in
Penny Size
10D
Head Diameter
5/16 in
Shank Diameter
0.13 in
Details
Item
Common Nail
Material
Steel
Finish
Plain
Gauge
10 1/2 ga
Shank Type
Smooth
Head Type
Flat
Application
Framing
Point Type
Diamond
Pack Size
Small Pack
Product Type
Box Nails
Manufacturer Location
Made in USA*
Description
Nails, Length 3 in, Gauge 10 1/2 ga, Shank Diameter 0.13 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Flat, Head Diameter 5/16 in, Penny Size 10D, Point Type Diamond, Application Framing, Product Type Box Nails, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 480
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.