Shop All Pressure Gauges
Zoro Select
Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Aluminum, Silver
Mfr # 11A547
Zoro # G3844836
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
- Gauge Application General Purpose
- Includes Blow Off Disc
Product Information
- Brand Zoro Select
- MFR # 11A547
- Zoro # G3844836
- UPC # 190735379097
- Country of Origin India
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 6 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 6 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 6 in |
Details
Description
Process Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 15, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Standard Dry Gauge, 0 to 30 psi, 1/8 in Connection, 1-1/2 in Dial, +/- 3-2-3 % (GC605)
- EXTECH Sound Level Meter, LCD, 30 to 130 dB Range (407790A)
- SIMPSON ELECTRIC External Portable Shunt, 5ADC Range Amps (06703)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (103D-258H)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4FML2)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4CFF5)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (4FLY2)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFU5)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK1)
- ZORO SELECT Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Plastic, Black (4FLV1)
- PIC GAUGES Gauge, 1.5", 0/30 psi, 1/8"CBM, LF, U-Clamp (203L-158C)
- Zoro Select Pressure Gauges